This product requires certification to purchase.

450W Compact Fluorescent or LED Dimmer in White

You last purchased this on
 
Pass & Seymour

Paddle™ 450W Compact Fluorescent or LED Dimmer in White

  • Fast #
  • Part #LADPD453LW2
  • Item #4603361
  • Manufacturer Part #ADPD453LW2
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Pass & Seymour

Paddle™ 450W Compact Fluorescent or LED Dimmer in White

  • Fast #
  • Part #LADPD453LW2
  • Item #4603361
  • Manufacturer Part #ADPD453LW2
5 out of 5 Customer Rating

X Points
EACH
Color Finish Name: White Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Specifications

Collection:
Paddle™
Color Finish Category:
Whites
Color Finish Name:
White
Length:
4-1/5 in
Light Bulb Type:
LED
Watts:
450 W
Width:
1-77/100 in