4-47/50 x 3-3/20 in. Plastic Wall Plate in White
Radiant® 4-47/50 x 3-3/20 in. Plastic Wall Plate in White
Frequently Purchased Together
Product Details
Product Details
- Adds a touch of sophistication to any space with a sleek, screwless face and low-profile. Sized to fit even over ragged openings for a seamless look
- Designed to exclusively fit the designer switches, dimmers and outlets from the Radiant® collection, snapping into place with ease
- Ensures proper plate positioning with subplate screws
- Molded of highly durable polycarbonate, wall plates from the Radiant® collection are available in an array of classic colors and metallic finishes
Specifications
- Collection:
- Radiant®
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Depth:
- 13/20 in
- Height:
- 4-47/50 in
- Material:
- Plastic
- Material Type:
- Polycarbonate
- Number Of Gangs:
- 1
- UL Listed:
- UL 514
- Width:
- 3-3/20 in