This product requires certification to purchase.

700W Universal Incandescent Dimmer in Magnesium

You last purchased this on
 
Pass & Seymour

Softap™ 700W Universal Incandescent Dimmer in Magnesium

  • Fast #
  • Part #LADTP703TUM4
  • Item #4603346
  • Manufacturer Part #ADTP703TUM4
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Pass & Seymour

Softap™ 700W Universal Incandescent Dimmer in Magnesium

  • Fast #
  • Part #LADTP703TUM4
  • Item #4603346
  • Manufacturer Part #ADTP703TUM4
5 out of 5 Customer Rating

X Points
EACH
Color Finish Name: Magnesium Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • This stylish dimmer switch combines sensitive sofTap technology with a gentle dimming paddle to create two unique, sleek lighting control solutions in one.
  • Tru-Universal technology allows for any bulb type and eliminates flicker.
  • Use on its own to control a light from one location (single-pole operation) or pair with a second switch or dimmer to control a single light source from two locations (three-way operation).
  • This 700W version of the sofTap Dimmer Switch is meant for single fixtures and small lighting groups that do not exceed a total wattage of the number of bulbs multiplied by their respective wattages.
  • Requires Certification

Specifications

Collection:
Softap™
Color Finish Name:
Magnesium
Length:
4-1/5 in
Watts:
700 W
Width:
1-77/100 in