This product requires certification to purchase.

700W Wireless Master Incandescent Dimmer in Magnesium

You last purchased this on
 
Pass & Seymour

Touch™ 700W Wireless Master Incandescent Dimmer in Magnesium

  • Fast #
  • Part #PADTH700MMUM2
  • Item #4603473
  • Manufacturer Part #ADTH700MMUM2
3.4 out of 5 Customer Rating
Brand image
You last purchased this on
 
Pass & Seymour

Touch™ 700W Wireless Master Incandescent Dimmer in Magnesium

  • Fast #
  • Part #PADTH700MMUM2
  • Item #4603473
  • Manufacturer Part #ADTH700MMUM2
3.4 out of 5 Customer Rating

X Points
EACH
Color Finish Name: Magnesium Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Specifications

Collection:
Touch™
Color Finish Name:
Magnesium
Length:
4-1/5 in
Watts:
700 W
Width:
1-77/100 in