15A 120V Toggle Switch
TradeMaster® 15A 120V Toggle Switch
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Quality materials, durability, and time-tested design
Documents
Specifications
- AMP:
- 15
- Application:
- Commercial, Residential
- Collection:
- TradeMaster®
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Depth:
- 1-9/100 in
- Height:
- 3-7/25 in
- Material:
- Plastic
- Material Type:
- Thermoplastic
- Product Type:
- Toggle Switch
- UL Listed:
- UL 498
- Volts:
- 120V
- Width:
- 1-1/4 in