This product requires certification to purchase.

4 in. Self Drill Cast Iron Cleanout

You last purchased this on
 
Paul Panella Industries

4 in. Self Drill Cast Iron Cleanout

  • Fast #
  • Part #P435C
  • Item #1895737
  • Manufacturer Part #435C
4.7 out of 5 Customer Rating
You last purchased this on
 
Paul Panella Industries

4 in. Self Drill Cast Iron Cleanout

  • Fast #
  • Part #P435C
  • Item #1895737
  • Manufacturer Part #435C
4.7 out of 5 Customer Rating

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Product Details

Product Details

  • Requires Certification

Specifications

Fitting Size 1:
4 in
Fitting Size 2:
4 in
Fitting Size 3:
4 in
Fitting Sizes:
4 in
Fitting Type:
Cleanout, Straight
Material:
Cast Iron
Schedule Class:
SDR 35