This product requires certification to purchase.

3.5 Ton Heat Pump 208/230V Single Phase R-410A

You last purchased this on
 
Payne - Carrier Corporation

PH14NB 3.5 Ton Heat Pump 208/230V Single Phase R-410A

  • Fast #
  • Part #PPH14NB042P0G
  • Item #10285285
  • Manufacturer Part #PH14NB042P0G
4.6 out of 5 Customer Rating
Brand image
You last purchased this on
 
Payne - Carrier Corporation

PH14NB 3.5 Ton Heat Pump 208/230V Single Phase R-410A

  • Fast #
  • Part #PPH14NB042P0G
  • Item #10285285
  • Manufacturer Part #PH14NB042P0G
4.6 out of 5 Customer Rating

X Points
Call for Pricing
Call for Pricing

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area
  • Quiet performance (as low as 69 decibels)
  • Single-stage compressor operation
  • Durably built to withstand bad weather and debris
  • Designed for corrosion resistance and lasting performance
  • 10-year parts limited warranty
  • Requires Certification

Specifications

A2L Compatible:
No
AMP:
1.4, 105.5, 18.1, 24
Application:
Residential
BTU:
42000
CEC Compliant:
Not for Sale in CA
CFM:
3800 ft3/min
Coil Type:
Fan
Collection:
PH14NB
Compressor Stages:
Single Stage
Compressor Type:
Scroll
Decibel Rating (dB):
76 dB
Depth:
31-3/16 in
EER:
12.5
Factory Std. Refrigerant Charge:
132 oz
HSPF:
8.2
Height:
38-7/16 in
Horsepower:
1/4 hp
Liquid Line (OD):
3/8 in
MBH:
42
Max Fuse Size:
40
Phase:
Single Phase
Power Source:
Electric
Proposition 65:
Warning: this product contains a chemical known to the State of California to cause cancer.P65Warnings.ca.gov
Refrigerant:
R-410A
Refrigeration Control Type:
TXV
SEER:
14.0
Sound Blanket:
Yes
Suction Line (OD):
7/8 in
Tonnage:
3.5 Ton
UL Listed:
Yes
Volts:
208/230V
Width:
31-3/16 in