5 Ton Heat Pump 406V Three Phase R-410A
PH14NB 5 Ton Heat Pump 406V Three Phase R-410A
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area
Specifications
- A2L Compatible:
- No
- AMP:
- 1.52, 144.2, 24.4, 32
- Application:
- Residential
- BTU:
- 60000
- CEC Compliant:
- Not for Sale in CA
- CFM:
- 4470 ft3/min
- Coil Type:
- Fan
- Collection:
- PH14NB
- Compressor Stages:
- Single Stage
- Compressor Type:
- Scroll
- Decibel Rating (dB):
- 73 dB
- Depth:
- 31-3/16 in
- EER:
- 11.7
- Factory Std. Refrigerant Charge:
- 169.6 oz
- HSPF:
- 8.2
- Height:
- 31-11/16 in
- Horsepower:
- 1/4 hp
- Liquid Line (OD):
- 3/8 in
- MBH:
- 60
- Max Fuse Size:
- 50
- Phase:
- Three Phase
- Power Source:
- Electric
- Proposition 65:
- Warning: this product contains a chemical known to the State of California to cause cancer.P65Warnings.ca.gov
- Refrigerant:
- R-410A
- Refrigeration Control Type:
- TXV
- SEER:
- 14.0
- Sound Blanket:
- Yes
- Suction Line (OD):
- 1-1/8 in
- Tonnage:
- 5 Ton
- UL Listed:
- Yes
- Volts:
- 406V
- Width:
- 31-3/16 in