This product requires certification to purchase.

2 Ton 13.4 SEER2 Packaged G/E 208/230V Single Phase 10.6 EER2 R-410A

You last purchased this on
 
Payne - Carrier Corporation

PY4G 2 Ton 13.4 SEER2 Packaged G/E 208/230V Single Phase 10.6 EER2 R-410A

  • Fast #
  • Part #PPY4GNAK24060
  • Item #10285345
  • Manufacturer Part #PY4GNAK24060
4.3 out of 5 Customer Rating
Brand image
You last purchased this on
 
Payne - Carrier Corporation

PY4G 2 Ton 13.4 SEER2 Packaged G/E 208/230V Single Phase 10.6 EER2 R-410A

  • Fast #
  • Part #PPY4GNAK24060
  • Item #10285345
  • Manufacturer Part #PY4GNAK24060
4.3 out of 5 Customer Rating

X Points
Call for Pricing
Call for Pricing

Package Quantity Info:

EA: 1 IP: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area
  • Quiet performance (as low as 70 decibels)
  • Multi-speed blower motor for improved temperature and humidity control
  • Durably built to withstand weather and debris
  • Designed for corrosion resistance and lasting performance
  • Ultra-Low NOx models available for California
  • 10-year parts limited warranty
  • 20-year heat exchanger limited warranty
  • Requires Certification

Specifications

AFUE:
81.00 %
AMP:
0.6, 0.65, 11.1, 18.4, 3.9, 59.5
Application:
Residential
BTU:
24000
BTU Cooling Rating:
22800 Btu/h
BTU Heat Rating:
60000 Btu/h
Blower Type:
ECM
CEC Compliant:
For Sale in CA
CFM:
750 ft3/min
Coil Type:
Aluminum Fin
Collection:
PY4G
Compressor Type:
Scroll
Configuration:
Convertible
Decibel Rating (dB):
70.7 dB
Depth:
32-5/8 in
Factory Std. Refrigerant Charge:
84.8 oz
Fuel Type:
Natural Gas, Propane
Height:
43-3/4 in
Horsepower:
1/2 hp
Ignition System:
Direct Spark Ignition
MBH:
24
Max CFM:
2500 cfm
Phase:
Single Phase
Power Source:
Electric, Gas
Proposition 65:
Warning: this product contains a chemical known to the State of California to cause cancer.P65Warnings.ca.gov
Refrigerant:
R-410A
SEER:
14
Tonnage:
2 Ton
UL Listed:
Yes
Volts:
208/230V
Weight:
328 lb
Width:
48-3/16 in