4 Ton 13.4 SEER2 Packaged G/E 208/230V Three Phase 10.6 EER2 R-410A
PY4G 4 Ton 13.4 SEER2 Packaged G/E 208/230V Three Phase 10.6 EER2 R-410A
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area
- Quiet performance (as low as 70 decibels)
- Multi-speed blower motor for improved temperature and humidity control
- Durably built to withstand weather and debris
- Designed for corrosion resistance and lasting performance
- Ultra-Low NOx models available for California
- 10-year parts limited warranty
- 20-year heat exchanger limited warranty
Specifications
- AFUE:
- 81.00 %
- AMP:
- 0.75, 1.05, 13.7, 25.1, 6.9, 83.1
- Application:
- Residential
- BTU:
- 48000
- BTU Cooling Rating:
- 47000 Btu/h
- BTU Heat Rating:
- 127000 Btu/h
- Blower Type:
- ECM
- CEC Compliant:
- For Sale in CA
- CFM:
- 1600 ft3/min
- Coil Type:
- Aluminum Fin
- Collection:
- PY4G
- Compressor Type:
- Scroll
- Configuration:
- Convertible
- Decibel Rating (dB):
- 75.4 dB
- Depth:
- 44-1/8 in
- Factory Std. Refrigerant Charge:
- 144 oz
- Fuel Type:
- Natural Gas, Propane
- Height:
- 54-3/4 in
- Horsepower:
- 1 hp
- Ignition System:
- Direct Spark Ignition
- MBH:
- 48
- Max CFM:
- 3500 cfm
- Phase:
- Three Phase
- Power Source:
- Electric, Gas
- Proposition 65:
- Warning: this product contains a chemical known to the State of California to cause cancer.P65Warnings.ca.gov
- Refrigerant:
- R-410A
- SEER:
- 14
- Tonnage:
- 4 Ton
- UL Listed:
- Yes
- Volts:
- 208/230V
- Weight:
- 467 lb
- Width:
- 48-3/16 in