37 gal. Residential Indirect Water Heater
Peerless® Partner® 37 gal. Residential Indirect Water Heater
Package Quantity Info:
EA: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
Product Details
- Indirect-fired water heater for domestic hot water
- Uses an existing boiler as its heat source, transferring heat energy from the boiler to the water heater
- Modern coil design provides maximum heat transfer efficiency
- Functions as an additional heating zone
- Long lasting, stainless steel construction; superior corrosion resistance
- Cupronickel fin-tube heat exchanger
- Two or more times the recovery rate of gas-fired water heaters
- Supplies as much as five times the amount of hot water as a comparably sized electric water heater
- Maintenance free plastic jacket, will not scratch or rust
- Full comprehensive warranty - visit www.PeerlessBoilers.com for complete information
Specifications
- CSA Certified:
- CSA 4.4
- Capacity:
- 37 gal
- Collection:
- Peerless® Partner®
- Diameter:
- 19-1/4 in
- End Connections:
- MNPT x MNPT
- Energy Star Compliant:
- No
- First Hour Rating:
- 212
- Height:
- 52-1/2 in
- Material:
- Stainless Steel
- Material Type:
- 316L
- Power Source:
- Indirect
- Pressure - Maximum:
- 150 psi
- UL Listed:
- No
- Water Heater Capacity Range:
- 41 - 50 gal
- Water Heater Type:
- Indirect Fired