This product requires certification to purchase.

3/8 in. x 50 ft. Copper Insulated Coil

You last purchased this on
 
PDM

GelCopper™ 3/8 in. x 50 ft. Copper Insulated Coil

  • Fast #
  • Part #PF100GUS385012
  • Item #4664627
  • Manufacturer Part #F100GUS385012
5 out of 5 Customer Rating
You last purchased this on
 
PDM

GelCopper™ 3/8 in. x 50 ft. Copper Insulated Coil

  • Fast #
  • Part #PF100GUS385012
  • Item #4664627
  • Manufacturer Part #F100GUS385012
5 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Requires Certification

Documents


Specifications

ASTM:
ASTM B-280
Collection:
GelCopper™
Diameter - Outside:
3/8 in
Length:
50 ft
Material:
Copper
Material Type:
C12200
NSF Certified:
No
Product Type:
Coil Refrigeration Tubing
Wall Thickness:
0.5 in