3/8 in. x 5/8 in. x 1/2 in. 50 ft. Standard Line Set in Black
Standard 3/8 in. x 5/8 in. x 1/2 in. 50 ft. Standard Line Set in Black
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
Product Details
- Anti-corrosion copper: Cu29BA patent pending technology provides strong anticorrosion properties to copper tubes reducing any risk of formicary/pitting corrosion
- Outer jacket: Additional white polyethylene jacket cover protects foam insulation from tearing during installation process
- Foot marking: Insulation incrementally marked by every foot to ensure accurate initial unit charge and reduce copper waste
- R410: Can be used in applications where high-pressure gases are used as a refrigeration source
- Colors: Available in black or white insulation
- Paintable: The insulation can be painted to match the surroundings
Documents
Specifications
- ASTM:
- ASTM B-1003, ASTM B-280, ASTM C-1427-07, ASTM E-84 25-50, ASTM E-96-00
- Collection:
- Standard
- Color Finish Name:
- Black
- Insulated:
- Yes
- Insulation Thickness:
- 1/2 in
- Length:
- 50 ft
- Line Set Type:
- Suction Line Only
- Liquid Line (OD):
- 3/8 in
- Material:
- Copper, Plastic
- Material Type:
- Polyethylene
- Origin:
- Domestic
- Suction Line (OD):
- 5/8 in
- UL Listed:
- Yes