This product requires certification to purchase.

3/8 in. x 7/8 in. x 1/2 in. 50 ft. Standard Line Set in White

You last purchased this on
 
PDM

Standard 3/8 in. x 7/8 in. x 1/2 in. 50 ft. Standard Line Set in White

  • Fast #
  • Part #PGBWUN387812050
  • Item #7923268
  • Manufacturer Part #GBW.UN387812050
4.4 out of 5 Customer Rating
You last purchased this on
 
PDM

Standard 3/8 in. x 7/8 in. x 1/2 in. 50 ft. Standard Line Set in White

  • Fast #
  • Part #PGBWUN387812050
  • Item #7923268
  • Manufacturer Part #GBW.UN387812050
4.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Requires Certification

Specifications

ASTM:
ASTM B-280, ASTM C-1427 2007, ASTM E-96 2000
Collection:
Standard
Color Finish Name:
White
Insulated:
Yes
Insulation Thickness:
1/2 in
Length:
50 ft
Liquid Line (OD):
3/8 in
Material:
Copper, Plastic
Material Type:
LDPE
Suction Line (OD):
7/8 in
UL Listed:
UL 94/UL 723