This product requires certification to purchase.

3 in. PVC DWV 3-Piece Double Combination Wye (Fabricated)

You last purchased this on
 

3 in. PVC DWV 3-Piece Double Combination Wye (Fabricated)

  • Fast #
  • Part #PDWVDCOMBM
  • Item #12493
  • Manufacturer Part #PVC 00507 1000
5 out of 5 Customer Rating
You last purchased this on
 

3 in. PVC DWV 3-Piece Double Combination Wye (Fabricated)

  • Fast #
  • Part #PDWVDCOMBM
  • Item #12493
  • Manufacturer Part #PVC 00507 1000
5 out of 5 Customer Rating

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 10 Pallet: 120
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping

All Sizes


Frequently Purchased Together

Product Details

Product Details

  • Manufacturer may vary by location
  • Not affected by either galvanic or electrolytic action
  • Made in the USA
  • Requires Certification

Specifications

ANSI:
ANSI 14
ASTM:
ASTM D-2665, ASTM F-1866
Application:
DWV
CSA Certified:
No
Color Finish Name:
White
End Connection 1:
Hub
End Connection 2:
Hub
End Connection 3:
Hub
End Connection 4:
Hub
End Connections:
Hub
FM Approved:
No
Fitting Size 1:
3 in
Fitting Size 2:
3 in
Fitting Size 3:
3 in
Fitting Size 4:
3 in
Fitting Sizes:
3 in
Fitting Type:
Double Combination Wye
Material:
Plastic
Material Type:
PVC DWV
Maximum Temperature:
140
Minimum Temperature:
32
NSF:
NSF 14
NSF Certified:
Yes
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
Schedule Class:
40