1-1/2 in. PVC DWV Female Trap Adapter with Washer & Polyethylene Nut
1-1/2 in. PVC DWV Female Trap Adapter with Washer & Polyethylene Nut
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 50 Pallet: 5600-
Pick Up: 63 Available in Hilliard, OH
-
Shipping: Available for immediate shipment
All Sizes
Frequently Purchased Together
Product Details
Product Details
- Manufacturer may vary by location
- For sanitary drain, waste, and vent (DWV), sewer and storm drainage applications
- With plastic nut
Specifications
- ANSI:
- ANSI B16.5
- ASTM:
- ASTM D-1784, ASTM F-480
- Application:
- Pressure
- Color Finish Name:
- White
- End Connection 1:
- Hub
- End Connection 2:
- OD Tube
- End Connections:
- Hub x OD Tube
- Fitting Size 1:
- 1-1/2 in
- Fitting Size 2:
- 1-1/2 in
- Fitting Sizes:
- 1-1/2 in
- Fitting Type:
- Adapter
- Material:
- Plastic
- Material Type:
- PVC
- Maximum Temperature:
- 140
- Minimum Temperature:
- 32
- NSF:
- NSF 14, NSF 61
- NSF Certified:
- Yes
- Origin:
- Domestic
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
- Schedule Class:
- 40