This product requires certification to purchase.

You last purchased this on
 

  • Fast #
  • Part #PDWVS4M
  • Item #5431
  • Manufacturer Part #PVC 00323 1200
4.6 out of 5 Customer Rating
You last purchased this on
 

  • Fast #
  • Part #PDWVS4M
  • Item #5431
  • Manufacturer Part #PVC 00323 1200
4.6 out of 5 Customer Rating

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 20 Pallet: 700
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: 137 Available in Hilliard, OH
  • Shipping: Available for immediate shipment

All Sizes


Frequently Purchased Together

Product Details

Product Details

  • Manufacturer may vary by location
  • For sanitary drain, waste, and vent (DWV), sewer and storm drainage applications
  • Requires Certification

Specifications

ANSI:
ANSI B16.5
ASTM:
ASTM D-1784, ASTM D-2665, ASTM D-3311
Application:
Non-pressure
Color Finish Name:
White
Elbow Degree:
45 DD
End Connection 1:
Spigot
End Connection 2:
Hub
End Connections:
Spigot x Hub
Fitting Size 1:
3 in
Fitting Size 2:
3 in
Fitting Sizes:
3 in
Fitting Type:
Street Elbow
Material:
Plastic
Material Type:
PVC DWV
Maximum Temperature:
140
Minimum Temperature:
32
NSF:
NSF 14
NSF Certified:
Yes
Origin:
Domestic
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
Schedule Class:
40