This product requires certification to purchase.

111 gal Containment Basin

You last purchased this on
 
Peabody Engineering and Supply

ProChem® 111 gal Containment Basin

  • Fast #
  • Part #P25331632
  • Item #7910055
  • Manufacturer Part #253-31632
3.4 out of 5 Customer Rating
Brand image
You last purchased this on
 
Peabody Engineering and Supply

ProChem® 111 gal Containment Basin

  • Fast #
  • Part #P25331632
  • Item #7910055
  • Manufacturer Part #253-31632
3.4 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Provides spill containment for ProChem storage tanks
  • Designed to provide secondary containment per EPA 49 CFR
  • LLDPE construction
  • Requires Certification

Specifications

Capacity:
111 gal
Collection:
ProChem®
FM Approved:
No
Height:
20 in
Material:
Plastic
Material Type:
LLDPE
Product Type:
Basin
Reusable:
No
UL Listed:
No