Call for Pricing
Call for Pricing
This product requires certification to purchase.

22 in. Polyethylene and LLDPE Pump Containment Enclosure with Divider

You last purchased this on
 
Peabody Engineering and Supply

Pump Turtle™ 22 in. Polyethylene and LLDPE Pump Containment Enclosure with Divider

Brand image
You last purchased this on
 
Peabody Engineering and Supply

Pump Turtle™ 22 in. Polyethylene and LLDPE Pump Containment Enclosure with Divider

  • Fast #
  • Part #P25329867
  • Item #7910089
  • Manufacturer Part #253-29867
4.1 out of 5 Customer Rating

X Points
Call for Pricing
Call for Pricing
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Protects workers from spills or and spraying chemicals
  • Keeps pumps out of direct sunlight when outdoors
  • Polyethylene construction
  • Built-in viewing window
  • Includes: Mounting hardware
  • Requires Certification

Specifications

Collection:
Pump Turtle™
Color Finish Name:
Blue
Height:
22 in
Material:
Plastic
Material Type:
Polyethylene, LLDPE
NSF Certified:
No
Product Type:
Enclosure
UL Listed:
No
Width:
18-1/2 in



Call for Pricing
Call for Pricing