35 in. Polyethylene and LLDPE Pump Containment Enclosure with Divider
Pump Turtle™ 35 in. Polyethylene and LLDPE Pump Containment Enclosure with Divider
Product Details
Product Details
- Protects workers from spills or and spraying chemicals
- Keeps pumps out of direct sunlight when outdoors
- Polyethylene construction
- Built-in viewing window
- Includes: Mounting hardware
Specifications
- Collection:
- Pump Turtle™
- Color Finish Name:
- Blue
- Height:
- 28 in
- Length:
- 35 in
- Material:
- Plastic
- Material Type:
- Polyethylene, LLDPE
- NSF Certified:
- No
- Product Type:
- Enclosure
- UL Listed:
- No
- Width:
- 23 in