6 in. Tub and Shower Valve Body with Stop
6 in. Tub and Shower Valve Body with Stop
Package Quantity Info:
Each: 1 Inner Pack: 3 Case: 3 Pallet: 252-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1
- ASSE Standards:
- ASSE 1016
- CSA Certified:
- CSA B125.1
- End Connection 1:
- Barbed
- End Connections:
- Barbed
- Faucet Connection Size:
- 1/2 in
- Faucet Mount:
- Tub Mount
- Fitting Size 1:
- 1/2 in
- Flow Rate:
- 0.5 gpm
- Handle Material:
- Brass
- Height:
- 5-19/50 in
- IAPMO Listed:
- No
- Installation Type:
- Wall Mount
- Material:
- Brass
- NSF Certified:
- No
- Proposition 65:
- CALIFORNIA PROP 65 WARNING This product contains one or more chemicals including lead known to the State of California to cause cancer and birth defects or other reproductive harm. Wash hands after installing or handling the product.
- Valve Size:
- 1/2 in
- Valve Type:
- Tub & Shower Rough-In Valve
- Width:
- 6 in