This product requires certification to purchase.

800 lb. Coil Chain

You last purchased this on
 
Peerless Chain

800 lb. Coil Chain

  • Fast #
  • Part #P5011114
  • Item #2393033
  • Manufacturer Part #5011114
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Peerless Chain

800 lb. Coil Chain

  • Fast #
  • Part #P5011114
  • Item #2393033
  • Manufacturer Part #5011114
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Foot: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Self-colored finish or galvanized finish
  • Meets or exceeds OSHA, government, NACM, and ASTM specification requirements
  • Made in USA
  • Used for a variety of applications
  • Carbon steel material
  • Requires Certification

Specifications

Diameter:
3/16 in
Length:
400 ft
Lift Capacity:
800 lb
Material:
Carbon Steel
Tool Type:
Chain
Work Load Limit:
800 lb