Two Handle Centerset Bathroom Sink Faucet in Polished Chrome
Claymore™ Two Handle Centerset Bathroom Sink Faucet in Polished Chrome
Product Details
Product Details
- This product is changing flow rate to adhere to California requirements. Product shipped may be either 1.5 gpm or 1.2 gpm, but will be compliant with California Energy Commission requirements based on date of manufacture. Difference in the flow rates is negligible.
-
Lead Law Compliant
-
ADA Compliant
-
Green
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.18.1, ASME A112.18.2
- Application:
- Residential
- Bathroom Faucet Type:
- Centerset
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125.1, CSA B125.2
- Collection:
- Claymore™
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Deck Plate Included:
- No
- Depth:
- 6-7/8 in
- Drain Included:
- Yes
- Faucet Center Size:
- 4 in
- Faucet Connection Size:
- 1/2 in
- Faucet Material:
- Metal
- Faucet Mount:
- Centerset
- Flow Rate:
- 1.2 gpm
- GSA Approved:
- No
- Handle Type:
- Lever
- Height:
- 3-23/32 in
- IAPMO Listed:
- No
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Maximum Deck Thickness:
- 1 in
- NSF Certified:
- No
- Number of Handles:
- Two Handle
- Number of Holes:
- 3 Hole
- Origin:
- Global
- Spout Height:
- 1-25/32 in
- Spout Reach:
- 4-17/32 in
- Spout Type:
- Teapot
- Trim Only:
- No
- WaterSense Labeled:
- Yes
- Width:
- 9-3/8 in