This product requires certification to purchase.

Diverter Tub Spout in Chrome

You last purchased this on
 
Peerless®

Diverter Tub Spout in Chrome

Brand image
You last purchased this on
 
Peerless®

Diverter Tub Spout in Chrome

  • Fast #
  • Part #PRP103430
  • Item #10125622
  • Manufacturer Part #RP103430
4.4 out of 5 Customer Rating

X Points
Color Finish Name: Chrome Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
Color Finish Category:
Chromes
Color Finish Name:
Chrome
Depth:
5-81/100 in
Faucet Part Type:
Tub Spout
Height:
2-19/50 in
Material:
Plastic
Material Type:
ABS
Tub Spout Type:
Diverter