This product requires certification to purchase.

Female Threaded Pressure Balancing Valve

You last purchased this on
 
Peerless®

Female Threaded Pressure Balancing Valve

  • Fast #
  • Part #PPTR188700IPWS
  • Item #4221462
  • Manufacturer Part #PTR188700-IPWS
3.8 out of 5 Customer Rating
Brand image
You last purchased this on
 
Peerless®

Female Threaded Pressure Balancing Valve

  • Fast #
  • Part #PPTR188700IPWS
  • Item #4221462
  • Manufacturer Part #PTR188700-IPWS
3.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 3 Pallet: 252
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Requires Certification

Specifications

ASME:
ASME A112.18.1, ASME 1016
CSA Certified:
CSA B125.1
Depth:
6 in
Handle Material:
Brass
Height:
6 in
Proposition 65:
CALIFORNIA PROP 65 WARNING This product contains one or more chemicals including lead known to the State of California to cause cancer and birth defects or other reproductive harm. Wash hands after installing or handling the product.
Valve Body Material:
Brass
Valve Size:
1/2 in
Valve Type:
Pressure Balancing Valve
Width:
4-15/16 in