Single Handle Pull Down Kitchen Faucet in Stainless
Flute™ Single Handle Pull Down Kitchen Faucet in Stainless
Frequently Purchased Together
Product Details
Product Details
- 3-function, pull-down sprayer with POWERinse™ Technology for extra blast of cleaning power
- High-arc, gooseneck design swivels 360 degrees for task management in the kitchen
- Fits 1, 2, 3 or 4-hole installations with optional soap dispenser and base plate (both sold separately)
- Optional matching finish soap dispenser (RP101946SS) available separately
- Optional 10-3/8 inch base plate (RP101510SS) available separately
- ADA compliant
- Flexible supply lines with 3/8-inch compression connections included
- Red/Blue temperature indicators
- Peerless kitchen faucets are backed by our Lifetime Limited Warranty
-
Lead Law Compliant
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.18.1
- Application:
- Residential
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125.1
- Collection:
- Flute™
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless
- Deck Plate Included:
- No
- Faucet Connection:
- Compression
- Faucet Connection Size:
- 3/8 in
- Faucet Height:
- 15-13/16 in
- Faucet Material:
- Zinc
- Faucet Mount:
- Deck Mount
- Faucet Valve Type:
- Ceramic Disc
- Flow Rate:
- 1 gpm
- Handle Included:
- Yes
- Handle Material:
- Zinc
- Handle Type:
- Lever
- Kitchen Faucet Type:
- Pull Down
- Lead Law Compliance Level:
- Lead Free and Lead Leaching Compliant
- Lead Law Compliant:
- Yes
- Maximum Deck Thickness:
- 3-3/16 in
- Number of Handles:
- Single Handle
- Number of Holes:
- 1 Hole
- Side Spray:
- No
- Spout Height:
- 7-15/16 in
- Spout Reach:
- 8-1/16 in
- Spout Swivel:
- 360°
- Spout Type:
- High Arc
- Supply Lines Included:
- Yes