This product requires certification to purchase.

24 in. Towel Bar in Brushed Nickel

Peerless®

Precept 24 in. Towel Bar in Brushed Nickel

  • Fast #
  • Part #PPA64724BN
  • Item #10110553
  • Manufacturer Part #PA647-24BN
4.1 out of 5 Customer Rating
Brand image
Peerless®

Precept 24 in. Towel Bar in Brushed Nickel

  • Fast #
  • Part #PPA64724BN
  • Item #10110553
  • Manufacturer Part #PA647-24BN
4.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 6 Pallet: 210
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Perfectly coordinates with the Precept® bath collection
  • 24 in (610 mm) towel bar
  • Extends 2-7/8 inches from wall
  • Wood blocking is preferable behind all wall surfaces
  • If wood blocking is not available, the following fasteners are suggested: Tile/masonry-plastic or lead anchors plaster/drywall-toggle bolts
  • Mounting hardware included
  • Peerless products are backed by our lifetime limited warranty
  • Brilliance finish
  • Requires Certification

Specifications

ADA Compliant:
No
Base Plate Height:
2 in
Base Plate Width:
2 in
Collection:
Precept
Color Finish Category:
Nickel Tones
Color Finish Name:
Brushed Nickel
Hardware Included:
Yes
Length:
24 in
Material:
Stainless Steel
Mount Type:
Wall
Number of Bars:
1
Projection:
2-7/8 in
UPC:
195205076704