This product requires certification to purchase.

Round Closed Towel Ring in Brushed Nickel

You last purchased this on
 
Peerless®

Precept™ Round Closed Towel Ring in Brushed Nickel

  • Fast #
  • Part #PPA347BN
  • Item #10110541
  • Manufacturer Part #PA347-BN
4.8 out of 5 Customer Rating
Brand image
You last purchased this on
 
Peerless®

Precept™ Round Closed Towel Ring in Brushed Nickel

  • Fast #
  • Part #PPA347BN
  • Item #10110541
  • Manufacturer Part #PA347-BN
4.8 out of 5 Customer Rating

X Points
EACH
Color Finish Name: Brushed Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 6 Pallet: 240
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Perfectly coordinates with the Precept® bath collection
  • Towel ring
  • Extends 2-3/16 inches from wall
  • Wood blocking is preferable behind all wall surfaces
  • If wood blocking is not available, the following fasteners are suggested: Tile/masonry-plastic or lead anchors plaster/drywall-toggle bolts
  • Mounting hardware included
  • Peerless products are backed by our lifetime limited warranty
  • Brilliance finish
  • Requires Certification

Specifications

ADA Compliant:
No
Base Plate Height:
2 in
Base Plate Width:
2 in
Collection:
Precept™
Color Finish Category:
Nickel Tones
Color Finish Name:
Brushed Nickel
Hardware Included:
Yes
Height:
7-5/16 in
Material:
Stainless Steel
Mount Type:
Wall
Projection:
2-3/16 in
Ring Type:
Closed
Shape:
Round
Width:
6-3/4 in