This product requires certification to purchase.

Single Handle Pull Down Kitchen Faucet in Chrome

You last purchased this on
 
Peerless®

Precept™ Single Handle Pull Down Kitchen Faucet in Chrome

Brand image
You last purchased this on
 
Peerless®

Precept™ Single Handle Pull Down Kitchen Faucet in Chrome

  • Fast #
  • Part #PP7946LF
  • Item #9798406
  • Manufacturer Part #P7946LF
5 out of 5 Customer Rating
Single Handle Pull Down Kitchen Faucet

X Points
Color Finish Name: Chrome Select Color Finish Name
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • 2-function, pull-down sprayer
  • High-arc spout swivels 360° for task management in the kitchen
  • Fits 1 or 3 hole 8-inch installations
  • Optional deck plate included
  • Coordinating soap dispenser available for purchase separately
  • Flexible supply lines with 3/8 inch compression fittings included
  • Ceramic cartridge
  • Dual integral check valves in sprayer
  • Red/blue indicator markings
  • ADA compliant
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1
ASME:
ASME A112.18.1
Application:
Residential
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1
Collection:
Precept™
Color Finish Category:
Chromes
Color Finish Name:
Chrome
Deck Plate Included:
Yes
Faucet Connection Size:
3/8 in
Faucet Height:
15-1/2 in
Faucet Material:
Zinc
Faucet Mount:
Deck Mount
Faucet Valve Type:
Ceramic Disc
Flow Rate:
1.5 gpm
Handle Included:
Yes
Handle Type:
Lever
Kitchen Faucet Type:
Pull Down
Lead Law Compliance Level:
Lead Free and Lead Leaching Compliant
Lead Law Compliant:
Yes
Maximum Deck Thickness:
2-11/16 in
Number of Handles:
Single Handle
Number of Holes:
1 Hole
Origin:
Global
Side Spray:
No
Spout Height:
8 in
Spout Reach:
8 in
Spout Swivel:
360°
Spout Type:
Swivel
Supply Lines Included:
Yes


Customers Also Bought
1–6 of 18 items
Part #S24274CP
Item #9213909
4 out of 5 Customer Rating
Requires Certification
Part #MNO003LZSS
Item #9816124
4.8 out of 5 Customer Rating
Requires Certification
Part #ECTXBG614
Item #7607781
3.3 out of 5 Customer Rating
Requires Certification
Part #SHG1416
Item #8017609
4.8 out of 5 Customer Rating
Requires Certification
Part #RWSGAL3220SS
Item #8550542
5 out of 5 Customer Rating
Requires Certification
Part #FMA31RM
Item #9635914
4.4 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 18 items
Part #PP7946LFSS
Item #9798487
4.9 out of 5 Customer Rating
Requires Certification
Part #PP188103LFSS
Item #4636684
4.4 out of 5 Customer Rating
Requires Certification
Part #PP7901LFSDW
Item #7717100
5 out of 5 Customer Rating
Requires Certification
Part #PP7919LFSS10
Item #7926341
5 out of 5 Customer Rating
Requires Certification
Part #PP7912LFSS
Item #9798396
3.8 out of 5 Customer Rating
Requires Certification
Part #PP7946LFBL
Item #9798491
5 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing