This product requires certification to purchase.

Wall Mount Toilet Tissue Holder in Brushed Nickel

You last purchased this on
 
Peerless®

Precept™ Wall Mount Toilet Tissue Holder in Brushed Nickel

Brand image
You last purchased this on
 
Peerless®

Precept™ Wall Mount Toilet Tissue Holder in Brushed Nickel

  • Fast #
  • Part #PPA147BN
  • Item #10110535
  • Manufacturer Part #PA147-BN
4.1 out of 5 Customer Rating

X Points
Color Finish Name: Brushed Nickel Select Color Finish Name
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Perfectly coordinates with the Precept® bath collection
  • Tissue holder
  • Extends 2-7/8 inches from wall
  • Wood blocking is preferable behind all wall surfaces
  • If wood blocking is not available, the following fasteners are suggested: Tile/Masonry-Plastic or lead Anchors Plaster/drywall-Toggle bolts
  • Mounting hardware included
  • Peerless products are backed by our lifetime limited warranty
  • Requires Certification

Specifications

Application:
Bathroom
Base Plate Height:
2 in
Base Plate Width:
2 in
Collection:
Precept™
Color Finish Category:
Nickel Tones
Color Finish Name:
Brushed Nickel
Hardware Included:
Yes
Material:
Stainless Steel
Mount Type:
Wall
Pivoting:
No
Projection:
2-7/8 in