This product requires certification to purchase.

Single Handle Centerset Bathroom Sink Faucet in Chrome

You last purchased this on
 
Peerless®

Single Handle Centerset Bathroom Sink Faucet in Chrome

  • Fast #
  • Part #PP136LF
  • Item #4221408
  • Manufacturer Part #P136LF
3.8 out of 5 Customer Rating
Brand image
You last purchased this on
 
Peerless®

Single Handle Centerset Bathroom Sink Faucet in Chrome

  • Fast #
  • Part #PP136LF
  • Item #4221408
  • Manufacturer Part #P136LF
3.8 out of 5 Customer Rating

X Points
Color Finish Name: Chrome Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 3 Pallet: 144
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Water Sense certification promotes water conservation
  • Includes matching finish drain assembly
  • Meets standards set by Americans with Disabilities Act (ADA)
  • 3-hole 4 in installation
  • Standard spout
  • Assembled dimensions: 6-3/32 in H x 6-1/8 in D x 6-15/32 in W
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant

  • Green


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1
ASME:
ASME A112.18.1, ASME A112.18.2
Application:
Residential
Bathroom Faucet Type:
Centerset
CARB OTC LEED Compliant:
No
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1, CSA B125.2
Cartridge Type:
Washerless
Color Finish Category:
Chromes
Color Finish Name:
Chrome
Deck Plate Included:
No
Depth:
6-13/100 in
Drain Included:
Yes
Faucet Center Size:
4 in
Faucet Connection Size:
1/2 in
Faucet Material:
Zinc
Flow Rate:
1.0 gpm
GSA Approved:
No
Handle Material:
Zinc
Handle Type:
Lever
Height:
6-9/100 in
IAPMO Listed:
No
Lead Law Compliance Level:
Lead Free and Lead Leaching Compliant
Lead Law Compliant:
Yes
Maximum Deck Thickness:
1-18/25 in
NSF Certified:
No
Number of Handles:
Single Handle
Number of Holes:
3 Hole
Spout Height:
6-9/100 in
Spout Reach:
3-91/100 in
Spout Type:
Fixed
Trim Only:
No
WaterSense Labeled:
Yes
Width:
16-15/32 in