Single Handle Multi Function Bathtub & Shower Faucet in Brushed Nickel (Trim Only)
Xander® Single Handle Multi Function Bathtub & Shower Faucet in Brushed Nickel (Trim Only)
Frequently Purchased Together
Product Details
Product Details
- Trim kit only, must order MultiChoice® Universal Valve separately to complete the unit
- Maintains a balanced pressure of hot and cold water even when a valve is turned on or off elsewhere in the system
- Spray settings include: Full Body spray, Massaging spray
- Pause feature reduces water to a trickle, giving you space for shaving, lathering and other shower tasks while maintaining your temperature settings
- Soft, rubber Touch-Clean® spray holes allow you to easily wipe away calcium and lime build-up from the spray face of your shower head and hand shower with the touch of a finger
- The included, matching tub spout helps you complete the look of your shower with a quick and simple installation
- ADA Compliant
- Cartridge utilizes integral check valve to prevent the cross flow of water within the valve
- Temperature only controlled with handle rotating a maximum of 120° from full cold to full hot
- Back-to-back installation capability
-
Lead Law Compliant
-
ADA Compliant
-
Green
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.18.1
- Application:
- Residential
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125.1
- Collection:
- Xander®
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Depth:
- 8-63/100 in
- Escutcheon Height:
- 6-1/2 in
- Escutcheon Width:
- 6-1/2 in
- Handle Material:
- Brass
- Handle Type:
- Lever
- Height:
- 5-1/2 in
- Lead Law Compliant:
- Yes
- Number of Handles:
- Single Handle
- Product Type:
- Bathtub & Shower Faucet
- Proposition 65:
- CALIFORNIA PROP 65 WARNING This product contains one or more chemicals including lead known to the State of California to cause cancer and birth defects or other reproductive harm. Wash hands after installing or handling the product.
- Showerhead Flow Rate:
- 1.5 gpm
- Showerhead Function:
- Multi
- Spout Type:
- Pull Up
- Spray Type:
- Full, Massage, Pause
- Trim Only:
- Yes
- Tub Spout Reach:
- 6-1/2 in
- Tub Spout Type:
- Diverter
- Valve Trim Type:
- Pressure Balancing
- WaterSense Labeled:
- Yes