This product requires certification to purchase.

You last purchased this on
 

  • Fast #
  • Part #PEI11MIPTRK
  • Item #1709934
  • Manufacturer Part #650020211800
4 out of 5 Customer Rating
You last purchased this on
 

  • Fast #
  • Part #PEI11MIPTRK
  • Item #1709934
  • Manufacturer Part #650020211800
4 out of 5 Customer Rating

X Points
Call for Pricing
Call for Pricing

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Documents


Specifications

ANSI:
ANSI B1.20.1
ASTM:
ASTM D-2513, ASTM F-1973
CSA Certified:
CSA B137.4
End Connection 1:
MPT
End Connection 2:
Plain End
End Connections:
MPT x Plain End
Fitting Size 1:
2 in
Fitting Size 2:
2 in
Fitting Sizes:
2 in
Fitting Type:
Straight
IAPMO Listed:
Yes
Material:
Plastic, Stainless Steel
Material Type:
HDPE
Schedule Class:
SDR 11