2 AAA, 224 Lumen LED Flashlight in Black
2 AAA, 224 Lumen LED Flashlight in Black
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Uses readily available AAA batteries
- LED light creates a clean white beam
- Ingress protected IPX7
- High and low modes
- On/off/momentary switch
- Includes 2 AAA batteries
- Unconditional lifetime guarantee of excellence
Specifications
- Battery Size:
- AAA
- Battery Type:
- Alkaline
- Color Finish Name:
- Black
- Diameter:
- 7/8 in
- Length:
- 5-1/2 in
- Light Bulb Type:
- LED
- Lumens:
- 224
- Material:
- Aluminum, High Carbon Steel, Plastic, Rubber
- Material Type:
- EPDM, Polycarbonate
- Number Of Hours:
- 8.45 h
- Power Source:
- Battery
- Volts:
- 3V
- Weight:
- 0.14 lb