20 qt Cooler in Olive
20 qt Cooler in Olive
Product Details
Product Details
- Extreme ice retention
- Corrosion resistant stainless steel hardware
- Built-in bottle opener
- Molded-In Tie Downs
Specifications
- Color Finish Name:
- Olive
- Height:
- 14-3/25 in
- Length:
- 20-1/2 in
- Material:
- Plastic
- Product Type:
- Cooler
- Width:
- 15-7/100 in