This product requires certification to purchase.

29-2/3 x 19-1/4 in. Plastic Cooler

You last purchased this on
 
Pelican

29-2/3 x 19-1/4 in. Plastic Cooler

  • Fast #
  • Part #P45QW2TAN
  • Item #7360638
  • Manufacturer Part #45QW-2-TAN
4 out of 5 Customer Rating
Brand image
You last purchased this on
 
Pelican

29-2/3 x 19-1/4 in. Plastic Cooler

  • Fast #
  • Part #P45QW2TAN
  • Item #7360638
  • Manufacturer Part #45QW-2-TAN
4 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Extreme ice retention, freezer grade gasket, 2" polyurethane insulation
  • Press & pull latches (wide for gloved use)
  • Integrated fish scale on lid
  • Heavy duty wheels
  • Molded-in handles with built in trolley handle
  • Built-in bottle opener
  • Molded-in tie downs
  • Non-skid & non-marking raised feet
  • Molded-in lock hasp, stainless steel plate
  • Sloped drain & tethered threaded plug (garden hose attachable)
  • Requires Certification

Documents


Specifications

Color Finish Category:
Browns
Color Finish Name:
Tan
Depth:
20 in
Height:
29-2/3 in
Length:
19-1/4 in
Material:
Plastic
Material Type:
Polyurethane
Product Type:
Cooler