Cube Case with Foam in Black
Cube Case with Foam in Black
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Watertight, crushproof, and dustproof
- Strong and light weight
- O-ring seal
- Lifetime guarantee
Specifications
- Color Finish Name:
- Black
- Depth:
- 19-1/2 in
- Height:
- 20-1/2 in
- Length:
- 21-4/5 in
- Material:
- Plastic
- Material Type:
- Polypropylene
- Width:
- 20-1/2 in