20 qt Cooler in Orange and Tan
Elite 20 qt Cooler in Orange and Tan
Product Details
Product Details
- Dry rack basket
- Extreme durability
- Built in bottle opener
- Three days of ice retention
- Five pound ice pack
- Lifetime guarantee
Specifications
- Capacity:
- 20 qt
- Collection:
- Elite
- Color Finish Category:
- Oranges
- Color Finish Name:
- Orange, Tan
- Depth:
- 17-7/10 in
- Length:
- 18-4/5 in
- Material:
- Plastic
- Material Type:
- Polypropylene
- Product Type:
- Cooler
- Width:
- 12-3/5 in