This product requires certification to purchase.

20 qt Elite Cooler in White and Grey

You last purchased this on
 
Pelican

Elite® 20 qt Elite Cooler in White and Grey

  • Fast #
  • Part #P20Q1WHTGRY
  • Item #7258014
  • Manufacturer Part #20Q-1-WHTGRY
3.4 out of 5 Customer Rating
Brand image
You last purchased this on
 
Pelican

Elite® 20 qt Elite Cooler in White and Grey

  • Fast #
  • Part #P20Q1WHTGRY
  • Item #7258014
  • Manufacturer Part #20Q-1-WHTGRY
3.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Built in bottle opener
  • Three days of ice retention
  • Tall and slender design holds up to 15 cans or 4 bottles of wine upright
  • Ergonomic design with easy carry handle and grooved body
  • Lid features molded-in can holders
  • Requires Certification

Specifications

Capacity:
20 qt
Collection:
Elite®
Color Finish Name:
White, Grey
Height:
17-1/10 in
Length:
19 in
Material:
Plastic, Stainless Steel
Product Type:
Cooler
Width:
12-1/2 in