30 qt Marine Cooler in Tan and Orange
Elite® 30 qt Marine Cooler in Tan and Orange
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
Specifications
- Capacity:
- 30 qt
- Collection:
- Elite®
- Color Finish Name:
- Tan, Orange
- Height:
- 18-1/2 in
- Length:
- 26 in
- Material:
- Plastic
- Product Type:
- Cooler
- Width:
- 19 in