This product requires certification to purchase.

LED Flashlight Carded

You last purchased this on
 
Pelican

LED Flashlight Carded

  • Fast #
  • Part #P2220010110
  • Item #3966321
  • Manufacturer Part #2220-010-110
3.7 out of 5 Customer Rating
Brand image
You last purchased this on
 
Pelican

LED Flashlight Carded

  • Fast #
  • Part #P2220010110
  • Item #3966321
  • Manufacturer Part #2220-010-110
3.7 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

EA: 1 IP: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Super bright LED beam
  • Inludes 2 CR2032 3V lithium coin cells
  • Safety approved
  • Lamp life: 10,000 hours
  • Requires Certification

Specifications

Battery Size:
CR2032
Battery Type:
Lithium
Color Finish Name:
Black
Diameter:
4-1/5 in
Length:
7 in
Light Bulb Type:
LED
Power Source:
Battery
Volts:
3V
Weight:
0.11 lb