Pistol Case in Black
ProGear™ Pistol Case in Black
Package Quantity Info:
EA: 1 IP: 1 CA: 1 PT: 50-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Includes removable shoulder strap
- Watertight, crushproof and dustproof
Specifications
- Collection:
- ProGear™
- Color Finish Name:
- Black
- Depth:
- 2-1/5 in
- Height:
- 2-13/100 in
- Length:
- 12-19/50 in
- Width:
- 9-3/4 in