This product requires certification to purchase.

You last purchased this on
 
Pelican

  • Fast #
  • Part #PTRAVSD22OD
  • Item #7115794
  • Manufacturer Part #TRAV-SD22-OD
4.1 out of 5 Customer Rating
Brand image
You last purchased this on
 
Pelican

  • Fast #
  • Part #PTRAVSD22OD
  • Item #7115794
  • Manufacturer Part #TRAV-SD22-OD
4.1 out of 5 Customer Rating

X Points
Call for Pricing
Call for Pricing
Color Finish Name: Olive Drab Green Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Spill-resistant lid
  • Copper plated inner wall
  • Lifetime guarantee
  • Requires Certification

Specifications

Capacity:
22 oz
Color Finish Name:
Olive Drab Green
Diameter:
3-1/2 in
Length:
2-91/100 in