Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Spill-resistant lid
- Copper plated inner wall
- Lifetime guarantee
Specifications
- Capacity:
- 32 oz
- Color Finish Name:
- Black
- Diameter:
- 3-1/2 in
- Length:
- 2-91/100 in