This product requires certification to purchase.

Plastic Flashlight in Yellow

You last purchased this on
 
Pelican

SabreLite™ Plastic Flashlight in Yellow

  • Fast #
  • Part #PPD2010CYELLOW
  • Item #4662719
  • Manufacturer Part #PPD 2010CYELLOW
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Pelican

SabreLite™ Plastic Flashlight in Yellow

  • Fast #
  • Part #PPD2010CYELLOW
  • Item #4662719
  • Manufacturer Part #PPD 2010CYELLOW
5 out of 5 Customer Rating

X Points
Color Finish Name: Yellow Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Top-of-the-line LED design
  • Long-lasting, low-power-drain LED bulb
  • Deep-dish, collimator reflector
  • Case with umbrella valve
  • Polarity-guard tray design
  • Watertight: submersible up to one meter (IPX7 rating)
  • Twist-on, twist-off operation
  • Utility clip and lanyard
  • Requires Certification

Specifications

Collection:
SabreLite™
Color Finish Name:
Yellow
Light Bulb Type:
LED
Material:
Plastic
UL Listed:
No