This product requires certification to purchase.

You last purchased this on
 
Pelican

Traveler

  • Fast #
  • Part #PTRAVSN22SLV
  • Item #7115800
  • Manufacturer Part #TRAV-SN22-SLV
4.9 out of 5 Customer Rating
Brand image
You last purchased this on
 
Pelican

Traveler

  • Fast #
  • Part #PTRAVSN22SLV
  • Item #7115800
  • Manufacturer Part #TRAV-SN22-SLV
4.9 out of 5 Customer Rating

X Points
Call for Pricing
Call for Pricing
Color Finish Name: Silver Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Specifications

Capacity:
22 oz
Collection:
Traveler
Color Finish Category:
Silver Tones
Color Finish Name:
Silver
Depth:
3-37/50 in
EPA Compliant:
No
EcoLogo Certified:
No
FSC Certified:
No
Height:
8-47/100 in
Material:
Copper Plated, Stainless Steel
Material Type:
18-8
Width:
2-91/100 in