1/4 x 36 in. Strip with Insert
1/4 x 36 in. Strip with Insert
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Perimeter gasketing is designed for openings up to 1/4" gaps
- Punched on 6" center with slotted holes for adjustment
- Provided with stainless steel fasteners
- C-UL US Classification
- Includes one 36" top strip and two 84" side strips
Specifications
- Color Finish Category:
- Greys
- Color Finish Name:
- Aluminum
- Height:
- 1/4 in
- Length:
- 36 in
- Material:
- Rubber
- Product Type:
- Perimeter Gasket
- Width:
- 7/8 in