This product requires certification to purchase.

36 x 3/16 in. Sweep Door Bottom

You last purchased this on
 
Pemko

36 x 3/16 in. Sweep Door Bottom

  • Fast #
  • Part #P321CN36
  • Item #4625388
  • Manufacturer Part #321CN36
3.3 out of 5 Customer Rating
Brand image
You last purchased this on
 
Pemko

36 x 3/16 in. Sweep Door Bottom

  • Fast #
  • Part #P321CN36
  • Item #4625388
  • Manufacturer Part #321CN36
3.3 out of 5 Customer Rating

X Points
Color Finish Name: Anodized Aluminum Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Reduce the infiltration of light, air, wind, rain, and snow
  • Prevents heat loss
  • Controls the penetration of smoke and fumes
  • Includes black neoprene insert
  • C-UL US classification
  • Requires Certification

Specifications

Color Finish Category:
Silver Tones
Color Finish Name:
Anodized Aluminum
Height:
1 in
Length:
36 in
Material:
Rubber
Product Type:
Door Bottom Sweep
Width:
3/16 in