This product requires certification to purchase.

Privacy Latch in Satin Chrome and Nickel

You last purchased this on
 
Pemko

Hospitality Privacy Latch in Satin Chrome and Nickel

  • Fast #
  • Part #PPDLAA26D15
  • Item #8587124
  • Manufacturer Part #PDLAA26D/15
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Pemko

Hospitality Privacy Latch in Satin Chrome and Nickel

  • Fast #
  • Part #PPDLAA26D15
  • Item #8587124
  • Manufacturer Part #PDLAA26D/15
5 out of 5 Customer Rating

X Points
Color Finish Name: Satin Chrome/Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Enhanced in room privacy
  • UL classified as fire door accessory
  • ADA compliant
  • Cannot be used to keep door ajar
  • Small footprint and easy to install
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1 2009
Collection:
Hospitality
Color Finish Category:
Chromes
Color Finish Name:
Satin Chrome/Nickel
Depth:
2-3/4 in
Door Hardware Type:
Latch
Handle Type:
Privacy
Height:
2-3/16 in
Material:
Alloy
Material Type:
ZAMAK
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Size:
2-3/16 in x 1-1/2 in x 2-3/4 in
Smart Home Enabled:
No
UL Listed:
UL 10B/UL 10C/UL 410
Weight:
0.75 lb
Width:
1-1/2 in