Frequently Purchased Together
Product Details
Product Details
- Eco-V insert
- Greenguard gold certified
- BHMA certified
- Sound tested
Documents
Specifications
- ADA Compliant:
- No
- Color Finish Category:
- Browns
- Color Finish Name:
- Mill, Grey
- Depth:
- 1/2 in
- Height:
- 3 in
- Length:
- 3 ft
- Material:
- Aluminum
- Material Type:
- Vinyl
- Product Type:
- Kick Plate
- UL Listed:
- No
- Width:
- 1-3/4 in